Motion
292/630-E1-MB

FAG (SCHAEFFLER)
292/630-E1-MB

Spherical Roller Bearing - 630 mm ID, 850 mm OD, 132 mm Width, Straight Bore, Open
MI ITEM #08656834
MFR #292/630-E1-MB
List Price$107,091.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
292/630-E1-MB

Spherical Roller Bearing - 630 mm ID, 850 mm OD, 132 mm Width, Straight Bore, Open
MI ITEM #08656834
MFR #292/630-E1-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107,091.92/each for your price

Overview

Mfr description
292/630-E1-MB AXIAL SRB > 540 MM <= 900

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    690 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    5 mm
  • Series
    292
  • Weight
    453.049 lbs
  • Maximum Speed
    690 rpm
  • Relubricatable
    Standard
  • Description
    Axial spherical roller bearing 292..-E1-MB, with flanging ring
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought