Motion
29280-E1-MB

FAG (SCHAEFFLER)
29280-E1-MB

Thrust Bearing - 400 mm Bore, 540 mm OD
Mi Item #08656837
MFR #29280-E1-MB
Price$49,084.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29280-E1-MB

Thrust Bearing - 400 mm Bore, 540 mm OD
Mi Item #08656837
MFR #29280-E1-MB

Mfr description
29280-E1-MB AXIAL SRB > 320 MM <= 540 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,084.36/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    540 mm
  • Weight
    115.698 lbs

Details

  • Cage Material
    Solid Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    292
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)