Motion
29292-E1-MB

FAG (SCHAEFFLER)
29292-E1-MB

Thrust Bearing - 460 mm Bore, 620 mm OD
MI ITEM #08656839
MFR #29292-E1-MB
Price$86,478.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29292-E1-MB

Thrust Bearing - 460 mm Bore, 620 mm OD
MI ITEM #08656839
MFR #29292-E1-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86,478.19/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    620 mm
  • Weight
    171.916 lbs

Details

  • Cage Material
    Solid Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    292
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Overview

Mfr description
29292-E1-MB AXIAL SRB > 540 MM <= 900 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought