Motion
29340-E1-XL-N1

FAG (SCHAEFFLER)
29340-E1-XL-N1

Thrust Bearing - 200 mm Bore, 340 mm OD
Mi Item #08656845
MFR #29340-E1-XL-N1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29340-E1-XL-N1

Thrust Bearing - 200 mm Bore, 340 mm OD
Mi Item #08656845
MFR #29340-E1-XL-N1

Mfr description
29340-E1-XL-N1 AXIAL SRB > 320 MM <=
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    340 mm
  • Weight
    60.892 lbs

Details

  • Cage Material
    Sheet metal
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Series
    293
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)