Motion
294/500-E1-XL-MB

FAG (SCHAEFFLER)
294/500-E1-XL-MB

Thrust Bearing - 500 mm Bore, 870 mm OD
MI ITEM #08656850
MFR #294/500-E1-XL-MB
Your Price$141,492.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
294/500-E1-XL-MB

Thrust Bearing - 500 mm Bore, 870 mm OD
MI ITEM #08656850
MFR #294/500-E1-XL-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141,492.94/each(List $162,716.88)

Overview

Mfr description
294/500-E1-XL-MB AXIAL SRB > 540 MM <=

Specifications

  • Bore Diameter
  • Outside Diameter
  • Cage Material
    Solid Brass
  • Series
    294
  • Manufacturer Product Page
  • Weight
    1.202.62 lbs
  • Max Operating Temperature
    392 °F
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text