Motion
29420-E1-XL-N1

FAG (SCHAEFFLER)
29420-E1-XL-N1

Thrust Bearing - 100 mm Bore, 210 mm OD
MI ITEM #08656857
MFR #29420-E1-XL-N1
Price$4,696.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29420-E1-XL-N1

Thrust Bearing - 100 mm Bore, 210 mm OD
MI ITEM #08656857
MFR #29420-E1-XL-N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,696.80/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    210 mm
  • Weight
    21.605 lbs

Details

  • Cage Material
    Sheet metal
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    294
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Overview

Mfr description
29420-E1-XL-N1 AXIAL SRB > 170 MM <=

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought