Specifications
Dimensions
- Bore Diameter160 mm
- Outside Diameter320 mm
- Weight68.947 lbs
Details
- Cage MaterialSheet metal
- Manufacturer Product Page
- Max Operating Temperature392 °F
- Series294
- Thrust Bearing TypeSpherical Roller Thrust Bearing
Overview
Mfr description
29432-E1-XL-N1 AXIAL SRB > 170 MM <=