Motion
29444-E1-XL-N1

FAG (SCHAEFFLER)
29444-E1-XL-N1

Thrust Bearing - 220 mm Bore, 420 mm OD
MI ITEM #08656860
MFR #29444-E1-XL-N1
List Price$27,594.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29444-E1-XL-N1

Thrust Bearing - 220 mm Bore, 420 mm OD
MI ITEM #08656860
MFR #29444-E1-XL-N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,594.19/each for your price

Overview

Mfr description
29444-E1-XL-N1 AXIAL SRB > 320 MM <=

Specifications

  • Bore Diameter
  • Outside Diameter
  • Cage Material
    Sheet metal
  • Series
    294
  • Manufacturer Product Page
  • Weight
    151.413 lbs
  • Max Operating Temperature
    392 °F
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text