Motion
29464-E1-XL

FAG (SCHAEFFLER)
29464-E1-XL

Thrust Bearing - 320 mm Bore, 580 mm OD
MI ITEM #08656861
MFR #29464-E1-XL
Price$60,543.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29464-E1-XL

Thrust Bearing - 320 mm Bore, 580 mm OD
MI ITEM #08656861
MFR #29464-E1-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60,543.34/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    580 mm
  • Weight
    359.485 lbs

Details

  • Cage Material
    Sheet metal
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    294
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Overview

Mfr description
29464-E1-XL AXIAL SRB > 540 MM <= 900 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought