Motion
23932-E1A-XL-M-C3

FAG (SCHAEFFLER)
23932-E1A-XL-M-C3

Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Tapered 1:12 Bore, Open
Mi Item #08656895
MFR #23932-E1A-XL-M-C3
Price$3,395.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23932-E1A-XL-M-C3

Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Tapered 1:12 Bore, Open
Mi Item #08656895
MFR #23932-E1A-XL-M-C3

Mfr description
23932-E1A-XL-M-C3 RADIAL SRB > 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,395.81/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)