Motion
ARCANOL-VIB3-400G

FAG (SCHAEFFLER)
ARCANOL-VIB3-400G

Bearing Grease, Bearings Used In Oscillating Or Vibration Operation, Lithium Complex Thickener, Mineral Oil Base, 3 Nlgi Grade, -30 To 150°C, 400G Grease Gun Cartridge, Case Of 10
Mi Item #08656920
MFR #ARCANOL-VIB3-400G
Price$30.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-VIB3-400G

Bearing Grease, Bearings Used In Oscillating Or Vibration Operation, Lithium Complex Thickener, Mineral Oil Base, 3 Nlgi Grade, -30 To 150°C, 400G Grease Gun Cartridge, Case Of 10
Mi Item #08656920
MFR #ARCANOL-VIB3-400G

Mfr description
ARCANOL-VIB3-400G GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.20/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    3

Details

  • Base Type
    Mineral Oil
  • Composition
    Lithium Complex, Mineral Oil
  • Container Type
    Cartridge
  • Grease Thickener
    Lithium Complex Soap
  • Max Operating Temperature
    302 °F
  • Min Operating Temperature
    -22 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)