Motion
231SM430-MA

FAG (SCHAEFFLER)
231SM430-MA

Spherical Roller Bearing - 430 mm ID, 760 mm OD, 344 mm Width, Straight Bore, Open
Mi Item #08656969
MFR #231SM430-MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM430-MA

Spherical Roller Bearing - 430 mm ID, 760 mm OD, 344 mm Width, Straight Bore, Open
Mi Item #08656969
MFR #231SM430-MA

Mfr description
231SM430-MA SPLIT SRB > 540 MM <= 900 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    430 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    344 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)