Motion
23022-E1A-XL-M-C5

FAG (SCHAEFFLER)
23022-E1A-XL-M-C5

Spherical Roller Bearing - 110 mm ID, 170 mm OD, 45 mm Width, Tapered 1:12 Bore, Open
Mi Item #08656991
MFR #23022-E1A-XL-M-C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23022-E1A-XL-M-C5

Spherical Roller Bearing - 110 mm ID, 170 mm OD, 45 mm Width, Tapered 1:12 Bore, Open
Mi Item #08656991
MFR #23022-E1A-XL-M-C5

Mfr description
23022-E1A-XL-M-C5 RADIAL SRB <= 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)