Motion
24028-BE-XL-K30-C4

FAG (SCHAEFFLER)
24028-BE-XL-K30-C4

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Tapered 1:30 Bore, Open
MI ITEM #08657029
MFR #24028-BE-XL-K30-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24028-BE-XL-K30-C4

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Tapered 1:30 Bore, Open
MI ITEM #08657029
MFR #24028-BE-XL-K30-C4

Mfr description
24028-BE-XL-K30-C4 RADIAL SRB > 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    69 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)