Motion
24132-BE-XL-K30

FAG (SCHAEFFLER)
24132-BE-XL-K30

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #08657048
MFR #24132-BE-XL-K30
List Price$6,233.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24132-BE-XL-K30

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #08657048
MFR #24132-BE-XL-K30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,233.04/each for your price

Overview

Mfr description
24132-BE-XL-K30 RADIAL SRB > 170 MM <=

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2180 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    2.1 mm
  • Series
    241
  • Weight
    54.293 lbs
  • Maximum Speed
    2180 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 241..-BE-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text