Motion
23148-BE-XL-K-C4

FAG (SCHAEFFLER)
23148-BE-XL-K-C4

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08657054
MFR #23148-BE-XL-K-C4
List Price$11,283.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23148-BE-XL-K-C4

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08657054
MFR #23148-BE-XL-K-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,283.27/each for your price

Overview

Mfr description
23148-BE-XL-K-C4 RADIAL SRB > 320 MM <=

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1.700 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    3 mm
  • Series
    231
  • Weight
    133.225 lbs
  • Maximum Speed
    1.700 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 231..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text