Motion
23156-BE-XL

FAG (SCHAEFFLER)
23156-BE-XL

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 146 mm Width, Straight Bore, Open, CN
Mi Item #08657058
MFR #23156-BE-XL
Price$20,079.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23156-BE-XL

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 146 mm Width, Straight Bore, Open, CN
Mi Item #08657058
MFR #23156-BE-XL

Mfr description
23156-BE-XL RADIAL SRB > 320 MM <= 540
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,079.76/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    146 mm
  • Weight
    206.066 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 231..-BE-XL, symmetric with rib washer
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1.420 rpm
  • Maximum Speed
    1.420 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)