Motion
23140-BE-XL-C4

FAG (SCHAEFFLER)
23140-BE-XL-C4

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #08657066
MFR #23140-BE-XL-C4
List Price$7,755.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23140-BE-XL-C4

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #08657066
MFR #23140-BE-XL-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,755.01/each for your price

Overview

Mfr description
23140-BE-XL-C4 RADIAL SRB > 320 MM <=

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2.040 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    2.5 mm
  • Series
    231
  • Weight
    88.405 lbs
  • Maximum Speed
    2.040 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 231..-BE-XL, symmetric with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text