Motion
23152-BE-XL-K-W209B-C4

FAG (SCHAEFFLER)
23152-BE-XL-K-W209B-C4

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open
Mi Item #08657068
MFR #23152-BE-XL-K-W209B-C4
Price$23,628.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23152-BE-XL-K-W209B-C4

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open
Mi Item #08657068
MFR #23152-BE-XL-K-W209B-C4

Mfr description
23152-BE-XL-K-W209B-C4 RADIAL SRB > 320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,628.40/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    144 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)