Motion
23048-BE-XL-K-W209B-C4

FAG (SCHAEFFLER)
23048-BE-XL-K-W209B-C4

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #08657077
MFR #23048-BE-XL-K-W209B-C4
Price$8,020.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23048-BE-XL-K-W209B-C4

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #08657077
MFR #23048-BE-XL-K-W209B-C4

Mfr description
23048-BE-XL-K-W209B-C4 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,020.66/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    92 mm
  • Weight
    68.475 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 230..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2080 rpm
  • Maximum Speed
    2080 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)