Motion
62204-A-2RSR-C3

FAG (SCHAEFFLER)
62204-A-2RSR-C3

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 (Group 3) Internal Clearance
MI ITEM #08657080
MFR #62204-A-2RSR-C3
Price$105.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
62204-A-2RSR-C3

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 (Group 3) Internal Clearance
MI ITEM #08657080
MFR #62204-A-2RSR-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Weight
    0.309 lbs, 140 g

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3 (Group 3)
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    9400 rpm
  • Maximum Operating RPM
    9400 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13400 N, 3012.44 lbf
  • Radial Static Load Capacity
    6600 N, 1483.74 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    622
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
62204-A-2RSR-C3 DEEP GROOVE B.BEAR.,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought