Motion
62206-A-2RSR-C3

FAG (SCHAEFFLER)
62206-A-2RSR-C3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08657081
MFR #62206-A-2RSR-C3
Price$149.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
62206-A-2RSR-C3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08657081
MFR #62206-A-2RSR-C3

Mfr description
62206-A-2RSR-C3 DEEP GROOVE B.BEAR.,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.94/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Weight
    250 g, 8.818 oz

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    6600 rpm
  • Maximum Operating RPM
    6600 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20700 N, 4653.5 lbf
  • Radial Static Load Capacity
    11300 N, 2540.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)