Motion
16003-A-2RSR

FAG (SCHAEFFLER)
16003-A-2RSR

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, CN (Group N) Internal Clearance
MI ITEM #08657090
MFR #16003-A-2RSR
Price$46.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
16003-A-2RSR

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, CN (Group N) Internal Clearance
MI ITEM #08657090
MFR #16003-A-2RSR

Mfr description
16003-A-2RSR DEEP GROOVE B.BEAR.,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.23/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    8 mm
  • Weight
    0.032 kg, 1.129 oz

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    11700 rpm
  • Maximum Operating RPM
    11700 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6400 N, 1438.777 lbf
  • Radial Static Load Capacity
    3250 N, 730.629 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    160
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)