Motion
16006-A-2Z-C3

FAG (SCHAEFFLER)
16006-A-2Z-C3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 (Group 3) Internal Clearance
Mi Item #08657092
MFR #16006-A-2Z-C3
Price$67.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
16006-A-2Z-C3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 (Group 3) Internal Clearance
Mi Item #08657092
MFR #16006-A-2Z-C3

Mfr description
16006-A-2Z-C3 DEEP GROOVE B.BEAR.,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.34/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    9 mm
  • Weight
    85 g, 3 oz

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3 (Group 3)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    15700 rpm
  • Maximum Operating RPM
    15700 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11900 N, 2675.2 lbf
  • Radial Static Load Capacity
    7400 N, 1663.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)