Motion
B71900-C-2RSD-T-P4S-DUL

FAG (SCHAEFFLER)
B71900-C-2RSD-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 22 mm OD, 12 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08657119
MFR #B71900-C-2RSD-T-P4S-DUL
Price$1,239.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71900-C-2RSD-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 22 mm OD, 12 mm Width, 15 ° Contact, Double Sealed
MI ITEM #08657119
MFR #B71900-C-2RSD-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,239.55/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    22 mm
  • Overall Width  
    12 mm
  • Weight
    0.046 lbs, 0.021 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71900-C-2RSD-T-P4S-DUL SPIND. BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought