Motion
6202-C-C3
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08657137
MFR #6202-C-C3
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08657137
MFR #6202-C-C3

Mfr description
6202-C-C3 DEEP GROOVE B.BEAR., SINGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.095 lbs, 0.043 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    33000 rpm
  • Maximum Operating RPM
    33000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8400 N, 1888.4 lbf
  • Radial Static Load Capacity
    3750 N, 843.03 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)