Motion
6203-C
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08657138
MFR #6203-C
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08657138
MFR #6203-C

Mfr description
6203-C DEEP GROOVE B.BEAR., SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.143 lbs, 0.065 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    27500 rpm
  • Maximum Operating RPM
    27500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10000 N, 2248.089 lbf
  • Radial Static Load Capacity
    5000 N, 1124.045 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)