Motion
6202-C-2Z-C3

FAG (SCHAEFFLER)
6202-C-2Z-C3

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #08657139
MFR #6202-C-2Z-C3
Price$28.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6202-C-2Z-C3

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #08657139
MFR #6202-C-2Z-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.74/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.099 lbs, 0.045 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10000 N, 2248.089 lbf
  • Radial Static Load Capacity
    5000 N, 1124.045 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6202-C-2Z-C3 DEEP GROOVE B.BEAR.,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought