Motion
6203-C-HRS
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Single Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08657149
MFR #6203-C-HRS
Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Single Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08657149
MFR #6203-C-HRS

Mfr description
6203-C-HRS DEEP GROOVE B.BEAR., SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.29/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.148 lbs, 0.067 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    15200 rpm
  • Maximum Operating RPM
    15200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10000 N, 2248 lbf
  • Radial Static Load Capacity
    5000 N, 1124 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)