Motion
6002-C-2Z
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #08657154
MFR #6002-C-2Z
Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #08657154
MFR #6002-C-2Z

Mfr description
6002-C-2Z DEEP GROOVE B.BEAR., SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.95/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)