Motion
6201-C-HRS
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Single Sealed, Without Snap Ring, CN (Normal) Internal Clearance
MI ITEM #08657167
MFR #6201-C-HRS
Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 10 mm Width, Single Sealed, Without Snap Ring, CN (Normal) Internal Clearance
MI ITEM #08657167
MFR #6201-C-HRS

Mfr description
6201-C-HRS DEEP GROOVE B.BEAR., SINGLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.42/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Weight
    0.086 lbs, 0.039 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    22400 rpm
  • Maximum Operating RPM
    22400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7600 N, 1708.55 lbf
  • Radial Static Load Capacity
    3100 N, 696.91 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)