Motion
24124-BE-XL-K30-C3

FAG (SCHAEFFLER)
24124-BE-XL-K30-C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 80 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #08657171
MFR #24124-BE-XL-K30-C3
Your Price$2,430.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24124-BE-XL-K30-C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 80 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #08657171
MFR #24124-BE-XL-K30-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,430.81/each(List $2,795.43)

Overview

Mfr description
24124-BE-XL-K30-C3 RADIAL SRB > 170 MM

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2950 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    2 mm
  • Series
    241
  • Weight
    21.61 lbs
  • Maximum Speed
    2950 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 241..-BE-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text