Motion
6200-C-Z-C3

FAG (SCHAEFFLER)
6200-C-Z-C3

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08657190
MFR #6200-C-Z-C3
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6200-C-Z-C3

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08657190
MFR #6200-C-Z-C3

Mfr description
6200-C-Z-C3 DEEP GROOVE B.BEAR., SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    0.032 kg, 1.13 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    38000 rpm
  • Maximum Operating RPM
    38000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5000 N, 1124.04 lbf
  • Radial Static Load Capacity
    1970 N, 442.87 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)