Motion
3310-BD-XL-2Z-TVH-C3

FAG (SCHAEFFLER)
3310-BD-XL-2Z-TVH-C3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7480 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #08657257
MFR #3310-BD-XL-2Z-TVH-C3
Price$435.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3310-BD-XL-2Z-TVH-C3

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7480 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #08657257
MFR #3310-BD-XL-2Z-TVH-C3

Mfr description
3310-BD-XL-2Z-TVH-C3 ANGULAR BALL BEAR.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7480 in
  • Weight
    3.924 lbs, 1.78 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    4900 rpm
  • Maximum Operating RPM
    4900 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    93000 N, 20907 lbf
  • Radial Static Load Capacity
    70000 N, 15737 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)