Motion
B71914-EDLR-T-P4S-DUL

FAG (SCHAEFFLER)
B71914-EDLR-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 32 mm Width, 25 ° Contact, Open
Mi Item #08657259
MFR #B71914-EDLR-T-P4S-DUL
Price$2,580.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71914-EDLR-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 32 mm Width, 25 ° Contact, Open
Mi Item #08657259
MFR #B71914-EDLR-T-P4S-DUL

Mfr description
B71914-EDLR-T-P4S-DUL SPIND. BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,580.20/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    32 mm
  • Weight
    1.442 lbs, 0.654 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)