1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
23144-BE-XL-C4
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Straight Bore, Open
MI ITEM #
08657271
MFR #
23144-BE-XL-C4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 23144-BE-XL-C4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
23144-BE-XL-C4
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 120 mm Width, Straight Bore, Open
MI ITEM #
08657271
MFR #
23144-BE-XL-C4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
220 mm
Outside
Diameter
370 mm
Overall
Width
120 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
231
Overview
Mfr description
23144-BE-XL-C4 RADIAL SRB > 320 MM <=
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought