Motion
ARCANOL-LOAD220-400G

FAG (SCHAEFFLER)
ARCANOL-LOAD220-400G

Bearing Grease - Medium To High Load Applications, Lithium/Calcium Thickener, Mineral Oil Base, 2 Nlgi Grade, -20 To +140°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #08657276
MFR #ARCANOL-LOAD220-400G
Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-LOAD220-400G

Bearing Grease - Medium To High Load Applications, Lithium/Calcium Thickener, Mineral Oil Base, 2 Nlgi Grade, -20 To +140°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #08657276
MFR #ARCANOL-LOAD220-400G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.70/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2

Details

  • Base Type
    Mineral Oil
  • Composition
    Lithium Complex, Mineral Oil
  • Container Type
    Cartridge
  • Grease Thickener
    Lithium Complex Soap
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -4 °F

Overview

Mfr description
ARCANOL-LOAD220-400G GREASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought