1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
22332-BEA-XL-MB1-C3
Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
08657277
MFR #
22332-BEA-XL-MB1-C3
List Price
$6,765.81
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 22332-BEA-XL-MB1-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
22332-BEA-XL-MB1-C3
Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
08657277
MFR #
22332-BEA-XL-MB1-C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,765.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22332-BEA-XL-MB1-C3 RADIAL SRB > 320 MM
Specifications
Bore Type
Tapered 1:12
Bore Diameter
160 mm
Outside Diameter
340 mm
Overall Width
114 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data