Motion
24138-BE-XL

FAG (SCHAEFFLER)
24138-BE-XL

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C3
Mi Item #08657291
MFR #24138-BE-XL
Price$11,961.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24138-BE-XL

Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C3
Mi Item #08657291
MFR #24138-BE-XL

Mfr description
24138-BE-XL RADIAL SRB > 170 MM <= 320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,961.15/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    128 mm
  • Weight
    90.389 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1850 rpm
  • Maximum Speed
    1850 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)