1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
24138-BE-XL-C4
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open
MI ITEM #
08657292
MFR #
24138-BE-XL-C4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 24138-BE-XL-C4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
24138-BE-XL-C4
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open
MI ITEM #
08657292
MFR #
24138-BE-XL-C4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24138-BE-XL-C4 RADIAL SRB > 170 MM <=
Specifications
Bore Type
Straight
Bore Diameter
190 mm
Outside Diameter
320 mm
Overall Width
128 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought