Motion
6317-J20AA-C3

FAG (SCHAEFFLER)
6317-J20AA-C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #08657306
MFR #6317-J20AA-C3
Price$1,919.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6317-J20AA-C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #08657306
MFR #6317-J20AA-C3

Mfr description
6317-J20AA-C3 CERAMIC BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,919.25/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)