Motion
22344-BE-XL-JPA-T41A

FAG (SCHAEFFLER)
22344-BE-XL-JPA-T41A

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08657335
MFR #22344-BE-XL-JPA-T41A
List Price$22,003.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22344-BE-XL-JPA-T41A

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08657335
MFR #22344-BE-XL-JPA-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,003.05/each for your price

Overview

Mfr description
22344-BE-XL-JPA-T41A RADIAL SRB > 320

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1.690 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    4 mm
  • Series
    223
  • Weight
    254.545 lbs
  • Maximum Speed
    1.690 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 223..-E1-T41A, For oscillating load with restricted diameter tolerances
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text