Motion
R33114
70 mm Bore, 37 mm Width
Mi Item #08657365
MFR #R33114
Price$70.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70 mm Bore, 37 mm Width
Mi Item #08657365
MFR #R33114

Mfr description
R33114 TAPERED ROLLER BEARING > 60MM -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.17/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Cone Width  
    37 mm

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)