Motion
24060-BE-XL-K30-C4

FAG (SCHAEFFLER)
24060-BE-XL-K30-C4

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #08657369
MFR #24060-BE-XL-K30-C4
List Price$40,786.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24060-BE-XL-K30-C4

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #08657369
MFR #24060-BE-XL-K30-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40,786.93/each for your price

Overview

Mfr description
24060-BE-XL-K30-C4 RADIAL SRB > 320 MM

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1250 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    3 mm
  • Series
    240
  • Weight
    207.333 lbs
  • Maximum Speed
    1250 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 240..-BE-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought