1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
24060-BE-XL-K30-C3
Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
08657370
MFR #
24060-BE-XL-K30-C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 24060-BE-XL-K30-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
24060-BE-XL-K30-C3
Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
08657370
MFR #
24060-BE-XL-K30-C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24060-BE-XL-K30-C3 RADIAL SRB > 320 MM
Specifications
Bore Type
Tapered 1:30
Bore Diameter
300 mm
Outside Diameter
460 mm
Overall Width
160 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data