Motion
24048-BE-XL-C4

FAG (SCHAEFFLER)
24048-BE-XL-C4

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 118 mm Width, Straight Bore, Open, C4
Mi Item #08657395
MFR #24048-BE-XL-C4
Price$10,985.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24048-BE-XL-C4

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 118 mm Width, Straight Bore, Open, C4
Mi Item #08657395
MFR #24048-BE-XL-C4

Mfr description
24048-BE-XL-C4 RADIAL SRB > 320 MM <=
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,985.75/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    118 mm
  • Weight
    91.558 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 240..-BE-XL, symmetric with rib washer
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1710 rpm
  • Maximum Speed
    1710 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)