Motion
24140-BE-XL-C2

FAG (SCHAEFFLER)
24140-BE-XL-C2

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Straight Bore, Open, CN
MI ITEM #08657402
MFR #24140-BE-XL-C2
Price$13,905.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24140-BE-XL-C2

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Straight Bore, Open, CN
MI ITEM #08657402
MFR #24140-BE-XL-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,905.20/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    140 mm
  • Weight
    111.818 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1780 rpm
  • Maximum Speed
    1780 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241

Overview

Mfr description
24140-BE-XL-C2 RADIAL SRB > 320 MM <=

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought