1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
23996-B-MB-R260-310
Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
08657404
MFR #
23996-B-MB-R260-310
List Price
$66,605.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 23996-B-MB-R260-310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
23996-B-MB-R260-310
Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
08657404
MFR #
23996-B-MB-R260-310
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$66,605.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23996-B-MB-R260-310 RADIAL SRB > 540 MM
Specifications
Bore Type
Tapered 1:12
Bore Diameter
480 mm
Outside Diameter
650 mm
Overall Width
128 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data