Motion
22332-BEA-XL-MB1

FAG (SCHAEFFLER)
22332-BEA-XL-MB1

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open
Mi Item #08657449
MFR #22332-BEA-XL-MB1
Price$6,765.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22332-BEA-XL-MB1

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open
Mi Item #08657449
MFR #22332-BEA-XL-MB1

Mfr description
22332-BEA-XL-MB1 RADIAL SRB > 320 MM <=
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,765.81/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)