Motion
22240-BEA-XL-MB1-C3

FAG (SCHAEFFLER)
22240-BEA-XL-MB1-C3

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Tapered 1:12 Bore, Open
Mi Item #08657571
MFR #22240-BEA-XL-MB1-C3
Price$7,014.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22240-BEA-XL-MB1-C3

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Tapered 1:12 Bore, Open
Mi Item #08657571
MFR #22240-BEA-XL-MB1-C3

Mfr description
22240-BEA-XL-MB1-C3 RADIAL SRB > 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,014.73/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    98 mm
  • Weight
    42.895 kg

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)